Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL31PR10
Zoro # G9438830
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL31PR10
- Zoro # G9438830
- UPC # 88748112823
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign,PK10 |
Description
Drive Safety Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT STENCIL NUMB<R KIT 2 In PLASTIC 138PCS (20Y524)
- SAS SAFETY MOONSUIT PROTECTIVE COVERALL XXXL (SA6940)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 10 (420-10W)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (PSURVCL2LSXL)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Unrippable Vinyl (DL148BUV10)
- NMC Caution Eye Protection Required Label, Pk5 (CGA10AP)
- NMC Universal Waste Self-Laminating Label (HW30SL100)
- NMC Energy Isolation - Air Isolation Point, Pk10, Width: 3" (ISL1310)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100 (DL174PR100)
- NMC Dangerous When Wet Label, Pk25 (DL22AP)
- NMC Caution Floor Load Restrictions Label, Pk5 (C87AP)
- Nmc Identification Labels