Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL31P10
Zoro # G9438779
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL31P10
- Zoro # G9438779
- UPC # 88748112818
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign,PK10 |
Description
Drive Safety Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Pants , 3XL , White , Microporous Fabric , Elastic Waist (PANT-KG-3XL)
- HONEYWELL NORTH Exhalation Valve, PK4 (770018)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Caution Automatic Fire Extinguisher Sign, Portrait (OS-NS-P-1014-V-10453)
- NMC Write On Color Bar Right-To-Know Label, HM29 (HM29)
- NMC Hazmat Air Shipping Label, Pk25 (HW43)
- NMC Flammable Liquid 3 Dot Label, Material: Pressure Sensitive Paper (DL161ALV)
- NMC Poison Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL132P)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL46P10)
- NMC Graphic Do Not Remove Guard Iso Label, Pk5 (ISO429AP)
- BADGER TAG & LABEL Repair Tag, 2-7/8 in W x 5-3/4 in H, PK100 (108)
- Nmc Identification Labels