Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL31UV
Zoro # G9438900
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL31UV
- Zoro # G9438900
- UPC # 88748112832
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign |
Description
Drive Safety Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Ring 2IN Key Ring, PK100 (40085)
- ANSELL Glove Hyflex 11-727 Cut Resist Sz S (11727R00S)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469V36)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144QCLXL)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Unrippable Vinyl (DL90UV)
- NMC Drums Must Be Labeled Sign, Material: Adhesive Backed Vinyl (N213PB)
- NMC Misc Blank Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL61BUV10)
- NMC Laser Hazard Iso Label, Pk5 (ISO468AP)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Pressure Sensitive Removable Vinyl .0045 (DL45PR)
- NMC Dot Placard Sign, 1267 3, Pk10, Material: Adhesive Backed Vinyl (DL139BP10)
- VNM SIGNMAKER Label Tape, Black, 3in W, For Mfr No. VnM4 (REFBK-3762)
- Nmc Identification Labels