Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Material: Rigid Plastic
Mfr # DL31R
Zoro # G9438821
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL31R
- Zoro # G9438821
- UPC # 88748104157
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign |
Description
Drive Safety Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K2989-M)
- 3M SAFETY-WALK Safety-Walk General Purpose Tread Rolls, 4" x 60 ft, Black (610)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, L, 9" L, PR (MG-77-010)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (53CJ92)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D29PC)
- NMC Explosives 1.2L 1 Dot Placard Sign, Material: Rigid Plastic (DL91R)
- NMC Danger Oxygen Label, Pk5 (D98AP)
- NMC Notice Label, Pk5, N1AP (N1AP)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH126R)
- NMC Nfpa Label Symbol 4", Pk5, Language: English (DCL134)
- NEVS Printed Chart Labels -Room #, Doctor 1-3/8" x 5-3/8" White w/Black (NRBP-WHITE)
- Nmc Identification Labels