Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Drain Pressure Sensitive, Pk25, C1087G
Mfr # C1087G
Zoro # G9438663
product price: $22.99
/pk 25, $0.92/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend DRAIN
- Height 1 in
- Width 9 in
- Material Pressure Sensitive Vinyl
- Character Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C1087G
- Zoro # G9438663
- UPC # 88748100416
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 9 in |
Character Height | 1/2 in |
Details
Item | Pipe Marker,Drain Prssure Sensitive,PK25 |
Legend | DRAIN |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Pipe Marker,Drain Prssure Sensitive,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (12 pair) (48-73-7922B)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0365-ND_7X5 (LCU4-0365-ND_7X5)
- KASK KASK Super Plasma Hi-Viz Helmet - Yellow (KASKSHV-YL)
- MCR SAFETY Heat Resistant Gloves, Gauntlet, L, PR (9124G)
- NMC Return Pressure Sensitive, Pk25, A1216R (A1216R)
- NMC Vacuum Pressure Sensitive, Pk25, C1262Y (C1262Y)
- NMC Supply Pressure Sensitive, Pk25, C1254Y (C1254Y)
- NMC Deionized Water, 2X14 1 1/4", Pk25, A1079Y (A1079Y)
- NMC Hot Water Return Pressure Sensitive, Pk25, A1293G (A1293G)
- NMC Vent Pressure Sensitive, Pk25, A1269Y (A1269Y)
- BRADY Pipe Marker, Domestic Cold Water Supply, 4050-C (4050-C)
- Nmc Pipe Markers, Arrow, and Banding Tape