Shop All Facility Signs
Nmc
Double Box Acrylic Glove Dispenser, AGBD
Mfr # AGBD
Zoro # G9438593
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.50 in
- Height 10 in
- Material Acrylic
- Color Clear
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # AGBD
- Zoro # G9438593
- UPC # 88748110044
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10.50 in |
Height | 10 in |
Depth | 4 in |
Details
Item | Double Box Acrylic Glove Dispenser |
Material | Acrylic |
Color | Clear |
Mounting Type | Table and Wall |
Description
Double Box Acrylic Glove Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SINGING ROCK Singing Rock 497096 Profi Worker 3D Standard Harness - Extra Large (497096)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6413)
- HONEYWELL NORTH Locking Speech Diaphragm Nut (80855-H5)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1297)
- NMC Get The Safty Habit Be A Careful Worker, TS101RB (TS101RB)
- NMC Safety Of Life At Sea Lower Life Raft To Water Sign, IMO186P (IMO186P)
- NMC Vacant Engraved Office Occupancy Sign, EN302BK (EN302BK)
- NMC Danger Low Overhead Clearance Sign, D304RB (D304RB)
- NMC Notice Spill Clean Up Kit Sign, N345AB (N345AB)
- NMC Danger Men Working Below Sign - Bilingual, ESD675PB (ESD675PB)
- NMC Symbol Halon Bottles In Protected Ar.. Imo Label, IMO117R (IMO117R)
- Nmc Signs