Shop All Identification Labels
Nmc
DOT SHIPPING LABELS, OXIDIZER 5.1, 4X4, PS PAPER, 500/RL
Mfr # DL14AL
Zoro # G9390880
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL14AL
- Zoro # G9390880
- UPC # 88748109943
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxidizer |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Placard Label,5.1 Blank |
Description
Placard Label,5.1 Blank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 120)
- NMC Danger Face Shield Required Sign, 10 in Height, 14 in Width, Rigid Plastic (D274RB)
- ROYER 6-Inch Work Boot, M, 9, Brown, PR (5628AG)
- TOUGH GUY Weight Ring, Coated Steel, Black (2LED3)
- NMC Drive Safety Dot Placard Sign, Material: Rigid Plastic (DL31R)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Adhesive Backed Vinyl (DL146BP)
- NMC Certified Forklift Operator Hard Hat Label, Pk25 (HH67)
- NMC Energy Isolation - Oil Isolation Point, Pk10, Width: 3" (ISL1314)
- NMC Dot Placard Sign, 1267 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL139BPR)
- NMC Nfpa Label Number 6", Pk5, DCN61 (DCN61)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-39528 (TC1-39528)
- Nmc Safety Labels