Shop All Identification Labels
Nmc
DOT SHIPPING LABEL, OXIDIZER 5.1, 4X4, PS VINYL, 500/ROLL
Mfr # DL14ALV
Zoro # G9390978
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL14ALV
- Zoro # G9390978
- UPC # 88748110226
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxidizer |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Placard Label,5.1 Blank |
Description
Placard Label,5.1 Blank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR Nuisance Odor Pad, Assembly, PEL (35-0799-99X01)
- RADIANS Safety Glasses, Gray Anti-Fog (RS1-21)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard (FAP30398(6)/6-SK)
- K1 SERIES Ice Cleat Spacer, Shim, Regular, PR (V7770170-O/S)
- NMC Dot Placard Sign, 3266 8 Corrosive, Material: Pressure Sensitive Removable Vinyl .0045 (DL185PR)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Rigid Plastic (DL67BR)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk25, Width: 4" (DL105AP)
- NMC Corrosive Ghs Label, Standards: Osha (GHS2034ALV2)
- NMC Confined Space Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl (HH69)
- NMC Organic Peroxide Placard, Material: Unrippable Vinyl (DL15UV)
- LABELMASTER Exempt Specimen Label, Human, PK1000 (L358)
- Nmc Safety Labels