Shop All Identification Labels
Nmc
Dot Shipping Label, N1, 1.6 Explosives
Mfr # DL45ALV
Zoro # G9380651
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL45ALV
- Zoro # G9380651
- UPC # 88748110249
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Label,1.6 Explosives N1 Dot |
Description
Placard Label,1.6 Explosives N1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Skullgard Full Brim Hard Hat, Type 1, Class G, Fas-Trac III Ratchet Suspension (4-Point), Brown (475407)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H (72 HB/40-40 KA Black)
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- GLOBAL INDUSTRIAL Frameless Safety Glasses, Anti-Fog, Clear Lens (708119CLAF)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Unrippable Vinyl (DL125UV)
- NMC Symbol Evacuation Slide Imo Label, IMO201P (IMO201P)
- NMC Empty Label, Pk25 (DL168AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL73BP (DL73BP)
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- NMC Right To Know Labels (Bilingual), 6X4, Ps Vinyl, Pk10 (SPHM36)
- NMC Symbol Foam Nozzle Imo Label, IMO152P (IMO152P)
- Nmc Identification Labels