Shop All Identification Labels
Nmc
Dot Shipping Label, D1, 1.5 Blasting Agents, Roll
Mfr # DL20ALV
Zoro # G9380423
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL20ALV
- Zoro # G9380423
- UPC # 765018019849
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.5 Blasting Agent D |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Label,1.5 Blasting Agents D1 |
Description
Label,1.5 Blasting Agents D1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- MSA SAFETY Full Facepiece, Medium, Advantage 1000 (805408)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-6)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (3NTN4)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25, Material: Pressure-Sensitive Vinyl (DL18PR25)
- NMC Certified Forklift Driver Label, Pk25, Width: 2" (HH66R)
- NMC Symbol A Class Division Imo Label, IMO135R (IMO135R)
- NMC Do Not Wear Loose Clothing While… Label, Pk5 (C381AP)
- NMC Symbol Powder Hose & Hand Gun Imo Label, IMO119P (IMO119P)
- NMC Four Digit Placard 1993 (DL400R)
- LABELMASTER Hazcom Label, 4inx4in, Vinyl, 500 Labels (AV502)
- Nmc Safety Labels