Shop All Identification Labels
Nmc
Dot Shipping Label, D1, 1.5 Blasting Agents, Pk25
Mfr # DL20AP
Zoro # G9380441
product price: $8.95
/pk 25, $0.36/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL20AP
- Zoro # G9380441
- UPC # 765018019856
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.5 Blasting Agent D |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Label,1.5 Blasting Agents D1,PK25 |
Description
Label,1.5 Blasting Agents D1,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Frock, XL, White, PK30 (TY210SWHXL0030VP)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVC-154)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-TR)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D326/L)
- NMC Four Digit 2924 Placard, Material: Unrippable Vinyl (DL650UV)
- NMC Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH144R)
- NMC Ppe Trained Hard Hat Label, Pk25 (HH145R)
- NMC Keep Hands Clear Label, Pk5 (S49AP)
- NMC Energy Isolation - Radiation Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3413)
- NMC Interpreter Hard Hat Label, Pk25 (HH164)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- Nmc Identification Labels