Shop All Identification Labels
Nmc
Dot Shipping Label, 1.4 Explosive, Pk25
Mfr # DL44AP
Zoro # G9380067
product price: $9.15
/pk 25, $0.37/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL44AP
- Zoro # G9380067
- UPC # 765018020197
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Labels,1.4 Explosive B1 Dot,PK25 |
Description
Placard Labels,1.4 Explosive B1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4310)
- BUFFALO Large Multi-Use Protective Coverall (15005)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (3AC90)
- MCR SAFETY Shoulder Double Leather Palm 4.5, L, PK12 (1412A)
- NMC Symbol Co2 Battery Imo Label, IMO147R (IMO147R)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Pressure Sensitive Removable Vinyl .0045 (DL146BPR)
- NMC Symbol Sprinkler Installation Imo Label, IMO127R (IMO127R)
- NMC Danger Flammable Label, Pk5, DGA15AP (DGA15AP)
- NMC Dot Placard Sign, 1267 3, Material: Unrippable Vinyl (DL139BUV)
- NMC Safety Orientation Name: Job Site Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH168)
- NMC Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials (DCN32)
- Nmc Identification Labels