Shop All Identification Labels
Nmc
Dot Placard Sign, Misc Goods, Class 9, Pk25, Material: Unrippable Vinyl
Mfr # DL50UV25
Zoro # G9392597
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL50UV25
- Zoro # G9392597
- UPC # 88748113062
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dot,PK25 |
Description
Placard Sign,9 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100 (41841)
- MASTER LOCK PADLOCK LAM STL 4PIN 2"" (5D)
- JJ KELLER Full Cylinders Sign (8001301)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93740 (93740)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL85BP100)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- NMC Lockout Before Working On..Label, Pk5 (ESD377AP)
- NMC Corrosive Liquid Four Digit Placard, 3265 (DL187R)
- NMC Confined Space Test Atmos.. Label, Pk5 (DGA36AP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Unrippable Vinyl (DL149BUV25)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10905 (TCSL2-10905)
- Nmc Safety Labels