Shop All Identification Labels
Nmc
Dot Placard Sign, Misc Goods, Class 9, Pk25, Material: Pressure Sensitive Vinyl
Mfr # DL50AP
Zoro # G9392667
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL50AP
- Zoro # G9392667
- UPC # 88748104181
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dot,PK25 |
Description
Placard Sign,9 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- ANGRY BULL BARRICADES Steel Barricade, Orange Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Orange (AC-HDX85-FL-OR)
- BRADY Label, 1 in W, Silver (M7-173-593-SL)
- SUNDSTROM SAFETY Universal Filter Cartridge (SR 292)
- NMC Qualified Rigger Hard Hat Label, Pk25 (HH117)
- NMC Symbol Secure Hatches Imo Label, IMO191P (IMO191P)
- NMC Oxidizer 5.1 Dot Placard Sign, Mounting Style: Adhesive-Backed (DL178BUV)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk5 (ISO416AP)
- NMC Nfpa Label Symbol 6", Pk5, Legend: COR (DCL106)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1274 (GHS1274)
- Nmc Safety Labels