Shop All Identification Labels
Nmc
Dot Placard Sign, Misc Goods, Class 9, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL50P25
Zoro # G9392603
product price: $43.25
/pk 25, $1.73/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL50P25
- Zoro # G9392603
- UPC # 88748113047
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dot,PK25 |
Description
Placard Sign,9 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE MEDIGUARD, Vinyl Disposable Gloves, 5.1 mil Palm, Vinyl, Powder-Free, XL, 130 PK, Clear (MII6MSV514)
- HONEYWELL NORTH Filter, P100, Magenta, 144 PK, NIOSH (7580P100)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- ABUS Lockout Padlock, Key Different, Red Body (13000)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL126P)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, Press. Sens. Vinyl .0045, PK10 (DL83BP10)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR)
- NMC Caution Keep Closed Label, Pk5 (C81AP)
- NMC Wear Foot Protection Iso Label, Pk10 (ISO206AP)
- NMC Danger Flammable Label, Pk5, D126AP (D126AP)
- BADGER TAG & LABEL Two-Part Inventory Tag, Cardstock, PK100 (28002C2)
- Nmc Identification Labels