Shop All Identification Labels
Nmc
Dot Placard Sign, Misc Goods, Class 9, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL50PR100
Zoro # G9392612
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL50PR100
- Zoro # G9392612
- UPC # 88748113051
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dot,PK100 |
Description
Placard Sign,9 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Bench Can, 2 Gal., Galvanized Steel, Red (10575)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook (FS560-AF)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- 2W INTERNATIONAL Vinyl Poncho, Yellow (7010-VP YW)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Paper (DL12AL)
- NMC No Smoking Iso Label, Pk5 (ISO419AP)
- NMC Symbol Start Water Spray Imo Label, IMO194P (IMO194P)
- NMC Pipemarker Labels On A Roll, 4" (H4450Y)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Rigid Plastic (DL93R)
- NMC Toxic Ghs Label, Standards: Osha (GHS2052AL2)
- NEVS Label, "Cleaned- Checked" 7/8" x 2-1/4" White w/Black (CS-0723)
- Nmc Identification Labels