Shop All Identification Labels
Nmc
Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL50PR10
Zoro # G9392457
product price: $17.75
/pk 10, $1.78/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL50PR10
- Zoro # G9392457
- UPC # 88748113050
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dot,PK10 |
Description
Placard Sign,9 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Green Frame, Clear Lens (S1201SGAF)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO5)
- ANSELL TouchNTuff, 9 1/2 in Chemical Resistant Gloves, Nitrile, Powder-Free, Large (9), 5 mil, 100 Pack (92-600)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, XL, 100 PK, Beige (56816)
- NMC Explosives 1.1L 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL89P)
- NMC Four Digit 2734 Placard, Material: Adhesive Backed Vinyl (DL176P)
- NMC Read The Label Before Using Sign, Material: Adhesive Backed Vinyl (C596PB)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- NMC Chain Drive Entanglement Hazard Iso Label, Pk10 (ISO247AP)
- NMC Explosive 1.3F 1 Label, Pk25 (DL96AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL14UV100)
- Nmc Safety Labels