Shop All Identification Labels
Nmc
Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL50P10
Zoro # G9392308
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL50P10
- Zoro # G9392308
- UPC # 88748113045
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dot,PK10 |
Description
Placard Sign,9 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (98219)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-10/XL)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10207734)
- NMC Qualified Forklift Operator Hard Hat Label, Pk25 (HH17)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- NMC Wash Hands Iso Label, Pk5 (ISO417AP)
- NMC Flammable Solid 4 Dot Placard Label, Pk25 (DL11AP)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL7P25)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Subject Matter: DOT HAZMAT General Awareness (DL18PR)
- LABELMASTER Non-Flammable Gas Label, 100mmx100mm, 500 (HML4)
- Nmc Safety Labels