Shop All Identification Labels
Nmc
Dot Placard Sign, Misc Goods, Class 9, Material: Rigid Plastic
Mfr # DL50R
Zoro # G9392341
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL50R
- Zoro # G9392341
- UPC # 88748104183
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dot |
Description
Placard Sign,9 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, M, 45VK43, PR (EXMPG-V-03-M)
- CONDOR Gloves, Hi-Vis Lime, L, Knit Wrist, PR (48WU21)
- MAGID JerseyMaster 8 oz Clute Pattern Jersey Gloves, 12PK (T92)
- LYLE Non-Potable Water Notice, Aluminm, 14"x10", Header Background Color: Blue, LCU5-0068-NA_14X10 (LCU5-0068-NA_14X10)
- NMC Dot Placard Sign, 2920 8 Corrosive, Material: Unrippable Vinyl (DL184UV)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk10 (ISO210AP)
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- NMC Marine Pollutant Placard, Pk100, Material: Adhesive Backed Vinyl (DL77P100)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Vinyl (HW37ALV)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Background Color: White on Red (DL2BPR)
- NMC Qualified Respirator User Hard Hat Emblem, Pk25 (HH86)
- Nmc Safety Labels