Shop All Identification Labels
Nmc
Dot Placard Sign, Misc Goods, Class 9, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL50PR
Zoro # G9392299
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL50PR
- Zoro # G9392299
- UPC # 88748113049
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dot |
Description
Placard Sign,9 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- ERB SAFETY Vest, Lime/Blk Bottom, Mesh, Class 2, 5X (62256)
- ZORO SELECT Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100 (41431)
- BRADY Label, Clear, Labels/Roll: 750 (PTL-28-430)
- NMC Marine Pollutant Placard, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR25)
- NMC Fragile Label, Material: Pressure Sensitive Paper (IHL2AL)
- NMC Chemical Id Label Spanish, Material: Pressure Sensitive Vinyl (SPCI10P)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR10)
- NMC Dot Placard Sign, 1.4 Explosives B1, Material: Pressure Sensitive Removable Vinyl .0045 (DL44PR)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL132UV10)
- GHS SAFETY Pictogram Label, Health Hazard, PK500 (GHS1262)
- Nmc Safety Labels