Shop All Identification Labels
Nmc
Dot Placard Sign, Misc Goods, Class 9, Material: Adhesive Backed Vinyl
Mfr # DL50P
Zoro # G9392350
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL50P
- Zoro # G9392350
- UPC # 88748104182
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dot |
Description
Placard Sign,9 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Black, Large, Class 2 (570BKC-2 L)
- ILC Replacement for Analytical Industries Psr-11-915-2 Oxygen Sensors (PSR-11-915-2 OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (43251)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-423)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Unrippable Vinyl (DL14UV)
- NMC Oxygen Cylinder Shoulder Label, Pk25 (CY106AP)
- NMC Misc Blank Dot Placard Sign, Pk100, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP100)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Adhesive Backed Vinyl (HM25)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Unrippable Vinyl (DL65BUV)
- BRADY Label (B33-37-439)
- Nmc Safety Labels