Shop All Identification Labels
Nmc
Dot Placard Sign, Misc Goods, Class 9, DL50ALV
Mfr # DL50ALV
Zoro # G9392411
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL50ALV
- Zoro # G9392411
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dot |
Description
Placard Sign,9 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (19L451)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, 3XL (8381)
- KEEN Size 10 Men's 6 in Work Boot Steel Work Boot (1020086)
- 2W INTERNATIONAL High Viz Rain Parka, Large, Lime, Class 3 (736C-3 L)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL48P)
- NMC Flammable 3 Dot Placard Sign (DL158R)
- NMC Symbol Foam Installation Imo Label, IMO151R (IMO151R)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Adhesive Backed Vinyl (DL148BP50)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Rigid Plastic (DL90R)
- NEVS Peanut Butter & Jelly Label 1/2" x 1-1/2" (DIET-546)
- Nmc Safety Labels