Shop All Identification Labels
Nmc
Dot Placard Sign, D1, 1.5 Blasting Agents, Pk50, Material: Unrippable Vinyl
Mfr # DL35UV50
Zoro # G9380618
product price: $68.99
/pk 50, $1.38/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL35UV50
- Zoro # G9380618
- UPC # 88748112855
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.5 Blasting Agent D |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.5 Blstg Agent D1 Dot,PK50 |
Description
Placard Sign,1.5 Blstg Agent D1 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL20)
- HONEYWELL UVEX Safety Glasses, Clear Uncoated (S301CS)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, White (SCARAP1WHT)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91294)
- NMC No Exit W/Graphic Label (S7P)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL126P)
- NMC Symbol Inert Gas Installation Imo Label, IMO133P (IMO133P)
- NMC Emergency Shut-Off Label, Pk5, EPA2AP (EPA2AP)
- NMC Ppe Trained Hard Hat Label, Pk25 (HH145R)
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Adhesive Backed Vinyl (DL41BP10)
- NEVS Dissolvable DaySpot Spanish Set -Monday thru Sunday 3" circle Assorted (DDOT-SETS3W)
- Nmc Safety Labels