Shop All Identification Labels
Nmc
Dot Placard Sign, D1, 1.5 Blasting Agents, Pk25, Material: Unrippable Vinyl
Mfr # DL35UV25
Zoro # G9380563
product price: $40.49
/pk 25, $1.62/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL35UV25
- Zoro # G9380563
- UPC # 88748112854
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.5 Blasting Agent D |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.5 Blstg Agent D1 Dot,PK25 |
Description
Placard Sign,1.5 Blstg Agent D1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY GLOVE & SAFETY Duraskin, Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Power-Free, 2XL, 50 PK, Blue (2018W/2XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTGCOY-05-XL)
- ULTRATECH Pop-Up Pool Plus, 66 gal Spill Capacity, 10 oz Polyethylene (8012)
- CONDOR Back Support, M, Black (1UM55)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Rigid Plastic (DL94R)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- NMC Symbol Station Foam Imo Label, IMO113R (IMO113R)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Adhesive Backed Vinyl (DL148BP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Mounting Style: With Corner Holes (DL2BR)
- NMC Safety Begins With Teamwork Hard Hat Emblem, Pk25 (HH60)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL127UV25)
- Nmc Identification Labels