Shop All Identification Labels
Nmc
Dot Placard Sign, D1, 1.5 Blasting Agents, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL35PR25
Zoro # G9380642
product price: $49.49
/pk 25, $1.98/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL35PR25
- Zoro # G9380642
- UPC # 88748112844
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.5 Blasting Agent D |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.5 Blstg Agent D1 Dot,PK25 |
Description
Placard Sign,1.5 Blstg Agent D1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (70-761)
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-1-X)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-XL (45001-30-1-GRN-XL)
- REEBOK Mens Black and Gum Comp Toe Classic, PR (RB4154)
- NMC Poison Label, DL159ALV (DL159ALV)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- NMC Marine Pollutant Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR50)
- NMC Rtk Hazard Warning Write-On Warning Label, Material: Pressure Sensitive Paper (WOL9)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk25 (DL42BUV25)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591AB (D591AB)
- NEVS Calorie Count - Write on Menu all Foods Eaten Label 7/8 x 1-5/8" (D-0517)
- Nmc Safety Labels