Shop All Identification Labels
Nmc
Dot Placard Sign, D1, 1.5 Blasting Agents, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL35P25
Zoro # G9380679
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL35P25
- Zoro # G9380679
- UPC # 88748112839
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.5 Blasting Agent D |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.5 Blstg Agent D1 Dot,PK25 |
Description
Placard Sign,1.5 Blstg Agent D1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Isopropyl, PK250 (163-0012)
- 3M Safety Glasses, Clear Antifog Coating (10078371662698)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- WERNER Cable Choker 5/16in Vinyl Coated, C 6ft (A112006)
- NMC Poison Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR)
- NMC Used Batteries Self-Laminating Label, Pk5 (HW37SL5)
- NMC Qualified Forklift Operator Hard Hat Emblem, Pk25 (HH17R)
- NMC Empty Self-Laminating Label, Pk5 (HW35SL5)
- NMC Symbol Bilge Pump Imo Label, IMO164P (IMO164P)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- Nmc Safety Labels