Shop All Identification Labels
Nmc
Dot Placard Sign, D1, 1.5 Blasting Agents, Pk100, Material: Unrippable Vinyl
Mfr # DL35UV100
Zoro # G9380581
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL35UV100
- Zoro # G9380581
- UPC # 88748112853
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.5 Blasting Agent D |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.5 Blstg Agnt D1 Dot,PK100 |
Description
Placard Sign,1.5 Blstg Agnt D1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2605HS)
- 3M Half Face Pc Respirator, 6100, S (51131-07024)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (8A382)
- PORTWEST Frisco Contrast Hi-Vis Vest, XL (US381)
- NMC Poison Label, DL159AL (DL159AL)
- NMC Marine Pollutant Placard, Pk50, Material: vinyl (DL77UV50)
- NMC Graphic Of Recycle Arrow Label, ENV29PB (ENV29PB)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Rigid Plastic (DL90R)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 10" (SPD24P)
- NMC Marine Pollutant Placard, Pk50, Material: Adhesive Backed Vinyl (DL77P50)
- VNM SIGNMAKER Label Tape, White, 3in W, For Mfr No. VnM4, REFWT-3762 (REFWT-3762)
- Nmc Safety Labels