Shop All Identification Labels
Nmc
Dot Placard Sign, D1, 1.5 Blasting Agents, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL35PR100
Zoro # G9380520
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL35PR100
- Zoro # G9380520
- UPC # 88748112843
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.5 Blasting Agent D |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.5 Blstg Agnt D1 Dot,PK100 |
Description
Placard Sign,1.5 Blstg Agnt D1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-7/S)
- BULLARD Carbofine Outlet Filter Cartridge for Free-Air® Pumps (10BS17101)
- HTI Rubber Slush Boots - 17" Over Shoe (Sizes 8-15): 11 (SB-11)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size XL (MT61564)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Unrippable Vinyl (DL125UV)
- NMC Corrosive Liquid Four Digit Placard, 3264 (DL181R)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Explosives 1.3L 1 Dot Placard Label, Pk25 (DL93AP)
- NMC Poison 6 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL8PR50)
- NMC Misc Blank Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL61BPR100)
- STRANCO Inspection Label, English, Inventory, PK225 (TC3-39526)
- Nmc Safety Labels