Shop All Identification Labels
Nmc
Dot Placard Sign, D1, 1.5 Blasting Agents, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL35P100
Zoro # G9380548
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL35P100
- Zoro # G9380548
- UPC # 88748112838
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.5 Blasting Agent D |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.5 Blstg Agnt D1 Dot,PK100 |
Description
Placard Sign,1.5 Blstg Agnt D1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, XL, 1 Pair (3ZL49)
- 2W INTERNATIONAL Vinyl Poncho, Clear (7010-VP CL)
- BROTHER 9Mm (0.35) Black On White Hge Tape w/ Extra Strength Adhesive 8M (HGES2215PK)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-WBIB-YM)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL18UV10)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- NMC Poison Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR)
- NMC Flammable 3 Dot Placard Sign, Material: Unrippable Vinyl (DL158UV)
- NMC Misc Blank Dot Placard Sign, Pk50, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP50)
- NMC Danger Hard Hat Area Label, Pk5 (DGA2AP)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA65AP (DGA65AP)
- Nmc Identification Labels