Shop All Identification Labels
Nmc
Dot Placard Sign, D1, 1.5 Blasting Agents, Pk10, Material: Unrippable Vinyl
Mfr # DL35UV10
Zoro # G9380627
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL35UV10
- Zoro # G9380627
- UPC # 88748112852
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.5 Blasting Agent D |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.5 Blstg Agent D1 Dot,PK10 |
Description
Placard Sign,1.5 Blstg Agent D1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Corrosive 8 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL12P100)
- TIMBERLAND PRO Size 9 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- BRADLEY Retrofit Bowl Cover Kit (S45-2396)
- FALLTECH Self Retracting Lifeline, 50 ft., Blue (727650C)
- NMC Hot Dot Placard Sign, Material: Rigid Plastic (DL76R)
- NMC Marine Pollutant Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR10)
- NMC Dangerous For Environment Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS207AP)
- NMC Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH128R)
- NMC General Warning Hazard Iso Label, Pk5 (ISO436AP)
- NMC Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH144R)
- NMC Right-To-Know Target Organ Label, Pk5 (HMC21AP)
- Nmc Identification Labels