Shop All Identification Labels
Nmc
Dot Placard Sign, D1, 1.5 Blasting Agents, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL35P10
Zoro # G9380502
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL35P10
- Zoro # G9380502
- UPC # 88748112837
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.5 Blasting Agent D |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.5 Blstg Agent D1 Dot,PK10 |
Description
Placard Sign,1.5 Blstg Agent D1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Heavy Weight 24 Oz Loop Out Terry, PK12 (9415KM)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50XL-618 (66-3131-50XL-618)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11201)
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BY)
- NMC Safety Trained Fork Lift Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH146R)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili, Header: Danger/Peligro (ESD24PB)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk10 (ISO221AP)
- NMC Placard Kits, Width: 5-5/8" (NFPK1)
- NMC Symbol Foam Installation Imo Label, IMO151P (IMO151P)
- STRANCO Inspection Label, English, Quality, PK350, TC-21001 (TC-21001)
- Nmc Identification Labels