Shop All Identification Labels
Nmc
Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Unrippable Vinyl
Mfr # DL35UV
Zoro # G9380493
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL35UV
- Zoro # G9380493
- UPC # 88748112851
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.5 Blasting Agent D |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.5 Blasting Agents D1 Dot |
Description
Placard Sign,1.5 Blasting Agents D1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W x 7" H, 0.055" Thick, 471C57 (471C57)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- ANSELL Chemical Resistant Sleeves, Vinyl, White (59-001)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OM)
- NMC Caution Floor Load Restrictions Label, Pk5 (C87AP)
- NMC Poison Gas 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR25)
- NMC Labels, Shipping And Packing, Hot Rush (LR26AL)
- NMC First Aid Graphic Hard Hat Emblem, Pk25 (HH30R)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR10)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA63AP (DGA63AP)
- NMC Symbol Radar Transponder Imo Label, IMO217R (IMO217R)
- Nmc Identification Labels