Shop All Identification Labels
Nmc
Dot Placard Sign, D1, 1.5 Blasting Agents
Mfr # DL35R
Zoro # G9380380
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL35R
- Zoro # G9380380
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1.5 Blasting Agent D |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.5 Blasting Agents D1 Dot |
Description
Placard Sign,1.5 Blasting Agents D1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 29 In L, 7/8 In (T12S3929BL)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VDC, 0.16A (879EX-G1)
- PELICAN Case, 8-1/8 InLx6-9/16 InWx3-9/16 InD, Or (1120)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (2YEN2)
- NMC Explosive Ghs Label, Material: Pressure Sensitive Paper (GHS2022AL2)
- NMC Pinch Point Hazard Iso Label, Pk10 (ISO245AP)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Rigid Plastic (DL18R)
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Paper (DL12AL)
- NMC Symbol Eedb Imo Label, IMO221P (IMO221P)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL174P25)
- Nmc Safety Labels