Shop All Identification Labels
Nmc
Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Unrippable Vinyl
Mfr # DL67BUV50
Zoro # G9392317
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Dangerous Goods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL67BUV50
- Zoro # G9392317
- UPC # 88748113215
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Dangerous Goods |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dangr Good Blank Dot,PK50 |
Description
Placard Sign,9 Dangr Good Blank Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, M (FRS160-DNY MED REG)
- CONDOR Leather Drivers Gloves, Goatskin, XL, PR (1VT50)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-31001-02)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to2-3/8 In (7146-4)
- NMC Pinch Point Hazard Iso Label, Pk5 (ISO445AP)
- NMC Qualified Rigger Hard Hat Label, Pk25 (HH117)
- NMC Radioactive 7 Dot Placard Sign, Language: English (DL16R)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk5 (ISO461AP)
- NMC Explosive 1.3F 1 Label, Pk25 (DL96AP)
- NMC Organic Peroxide Placard, Pk10, Material: Adhesive Backed Vinyl (DL15P10)
- VNM SIGNMAKER Label Tape, Red, 1in W, For Mfr No. VnM4, REFRD-3254 (REFRD-3254)
- Nmc Safety Labels