Shop All Identification Labels
Nmc
Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL67BP50
Zoro # G9392280
product price: $92.29
/pk 50, $1.85/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Dangerous Goods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL67BP50
- Zoro # G9392280
- UPC # 88748113200
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Dangerous Goods |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dangr Good Blank Dot,PK50 |
Description
Placard Sign,9 Dangr Good Blank Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Lock-Out I.D. Labels (IDL1)
- ZORO SELECT Traffic Cone, Orange, 28 In. H (6TVF1)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, X-Large (MGTS-BL05-011)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal W/ T-strip Holder, PK10 (102722)
- NMC Dot Placard Sign, 1942 5.1 (DL145BP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL73BPR50)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR10)
- NMC Explosives 1.1L 1 Dot Placard Sign, Material: Unrippable Vinyl (DL89UV)
- NMC LABEL, GRAPHIC FOR NO EATING OR DRINKING, 2IN DIA, PS VINYL, Pk10 (ISO230AP)
- NMC Graphic Lift Truck Hazard Iso Label, Pk5 (ISO442AP)
- NMC Drums Must Be Labeled Sign, Material: Standard Aluminum (N213AB)
- Nmc Safety Labels