Shop All Identification Labels
Nmc
Dot Placard Sign, 9 Dangerous Goods, Blank, Pk25, Material: Unrippable Vinyl
Mfr # DL67BUV25
Zoro # G9392439
product price: $47.29
/pk 25, $1.89/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Dangerous Goods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL67BUV25
- Zoro # G9392439
- UPC # 88748113214
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Dangerous Goods |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dangr Good Blank Dot,PK25 |
Description
Placard Sign,9 Dangr Good Blank Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Underground Tape, Electric Line, 6" x 10 (HTU6R-E)
- KIDDE Surface Box, Red, 2-7/16" D (K-276B-RSB)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- NMC Poison 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL8P)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- NMC Calibrated Date And Initials Label, Pk3, INL3 (INL3)
- NMC Radioactive Ii Label, Pk25 (DL26AP)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-46-PK (WO-46-PK)
- Nmc Identification Labels