Shop All Identification Labels
Nmc
Dot Placard Sign, 9 Dangerous Goods, Blank, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL67BPR25
Zoro # G9392387
product price: $41.99
/pk 25, $1.68/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Dangerous Goods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL67BPR25
- Zoro # G9392387
- UPC # 88748113204
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Dangerous Goods |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dangr Good Blank Dot,PK25 |
Description
Placard Sign,9 Dangr Good Blank Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY PG500, Disposable Poly Gloves, Poly, L, 2 PK, Clear (PG500L-2-X-S)
- NMC Danger Do Not Operate Equipment Tag-Out Bilingual Tag, Pk10 (SPLOTAG14)
- 3M Combination Cartridge/Filter, Acid Gas (AG)/Organic Vapor (OV)/P100, Bayonet, Magenta/Yellow, 2 Pack (60923)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows With Broom (HSB-V1-BLUE-KIT)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, Pk100 (DL71BUV100)
- NMC Gasoline 3 Dot Placard Sign, Material: Rigid Plastic (DL134R)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL12ALV)
- NMC Danger Stay Clear Label, Pk5 (D105AP)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1307)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Pressure Sensitive Removable Vinyl .0045 (DL94PR)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk10 (ISO216AP)
- Nmc Safety Labels