Shop All Identification Labels
Nmc
Dot Placard Sign, 9 Dangerous Goods, Blank, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL67BP25
Zoro # G9392472
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Dangerous Goods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL67BP25
- Zoro # G9392472
- UPC # 88748113199
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Dangerous Goods |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dangr Good Blank Dot,PK25 |
Description
Placard Sign,9 Dangr Good Blank Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 M)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- 3M Front Brim Hard Hat, Type 1, Class C (76241-NUV-H701RL)
- BRISKHEAT Monitor Light Kit, Green, Steady, 240V (JHE-LG-GET)
- NMC Energy Isolation - Corrosive Isolation Point, Pk10, Width: 3" (ISL1304)
- NMC Empty Self-Laminating Label, Pk25 (HW35SL25)
- NMC Symbol B Class Division Imo Label, IMO178R (IMO178R)
- NMC Danger Gasoline No Smoking Label, Pk5 (D388AP)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk5 (ISO461AP)
- NMC Caution Keep Hands Clear Bilingual Label, Pk5 (ESC536AP)
- NMC Dot Placard Sign, 1263 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL138BPR)
- Nmc Safety Labels