Shop All Identification Labels
Nmc
Dot Placard Sign, 9 Dangerous Goods, Blank, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL67BP100
Zoro # G9392262
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Dangerous Goods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL67BP100
- Zoro # G9392262
- UPC # 88748113198
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Dangerous Goods |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dngr Good Blank Dot,PK100 |
Description
Placard Sign,9 Dngr Good Blank Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, L, 50 PK, Black (L)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, White (11001-H)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XL)
- NMC Right-To-Know Protective Equipment Label, Pk5 (HMC20AP)
- NMC Graphic No Drinking Water Iso Label, Pk5 (ISO431AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Rigid Plastic (DL50R)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Background Color: Red and Black on White (DL62BPR)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk100, Material: Adhesive Backed Vinyl (DL50P100)
- NMC Qualified Man Lift Driver Hard Hat Label, Pk25 (HH83)
- MASTER LOCK LUGGAGE LOCK 1-3/8"" 2PK (4684T)
- Nmc Safety Labels