Shop All Identification Labels
Nmc
Dot Placard Sign, 9 Dangerous Goods, Blank, Pk100
Mfr # DL67BPR100
Zoro # G9392210
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Dangerous Goods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL67BPR100
- Zoro # G9392210
- UPC # 88748113203
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Dangerous Goods |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dngr Good Blank Dot,PK100 |
Description
Placard Sign,9 Dngr Good Blank Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, XL, PR (279899)
- ATLAS KEL-CUSHION Protective Foam Strip 5 each/bag Black/Yellow 36" L x 2" W x .375" H, 5PK (PLS1324-YB)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y16-200)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBDUG)
- NMC Poison Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL132UV)
- NMC Danger Pinch Points Label, Pk5, D149AP (D149AP)
- NMC Fragile Do Not Bend Label (LR29AL)
- NMC Flammable Liquid 3 Dot Label, Material: Pressure Sensitive Paper (DL161ALV)
- NMC Please Handle With Care Glass Thank You Label (LR11AL)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1307)
- ZORO SELECT Repair Required Tag, Blck/Red, Paper, PK25 (30ZC74)
- Nmc Safety Labels