Shop All Identification Labels
Nmc
Dot Placard Sign, 9 Dangerous Goods, Blank, Pk10, Material: Unrippable Vinyl
Mfr # DL67BUV10
Zoro # G9392183
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Dangerous Goods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL67BUV10
- Zoro # G9392183
- UPC # 88748113212
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Dangerous Goods |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dangr Good Blank Dot,PK10 |
Description
Placard Sign,9 Dangr Good Blank Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 1in, PK4 (CF1)
- 3M Filter, White, PK10 (W-2811-10)
- HONEYWELL NORTH NorthFlex RedNylon with Foam PVC Gloves, Red, Large (NF11/9L)
- SANITA KARL PU Men's Open Back Clog in Black, Size 7.5-8, PR (1500050-002-42)
- NMC Graphic Of Recycle Arrow Label, ENV29AB (ENV29AB)
- NMC Gasoline Laminated Label (M725LP)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk10 (ISO212AP)
- NMC Ladder Safety Trained Hard Hat Label, Pk25 (HH116)
- NMC Graphic Lift Truck Hazard Iso Label, Pk5 (ISO442AP)
- AMERICAN LABELMARK CO LabelMaster® HMLB9 Hazard Class 9 Lithium Battery Label, Paper, 500/Roll (HMLB9)
- Nmc Identification Labels