Shop All Identification Labels
Nmc
Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Rigid Plastic
Mfr # DL67BR
Zoro # G9392201
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Dangerous Goods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL67BR
- Zoro # G9392201
- UPC # 888975582123
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Dangerous Goods |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dangerous Goods Blank Dot |
Description
Placard Sign,9 Dangerous Goods Blank Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Drainage Holes Antifatigue Mat 3 Ft W x 5 Ft L, 1/2 In (562S0035RD)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9, W, PR (P89940)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11W)
- ANSELL VF, General Purpose Glove, 10, 36J050, PR (11-600VP)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Language: English (HH125R)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL174P10)
- NMC Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS405AP)
- NMC Corrosive Ghs Label, GHS2032AL2 (GHS2032AL2)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Unrippable Vinyl (DL81BUV)
- NMC Tested Date And Initials Label, Pk3 (INL11)
- BRADY Information Label, 2-1/4 In. H, PK5 (SV089E)
- Nmc Safety Labels