Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 9 Dangerous Goods, Blank
Mfr # DL67BTB
Zoro # G9392247
Sold in multiples of 7 for $13.23
$13.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL67BTB
- Zoro # G9392247
- UPC # 88748113206
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,9 Dangerous Goods Blank Dot |
Legend | 9 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Language | English |
Tag Color | Black on White |
Type | Placard |
UV Resistant | Yes |
Format | Message and Graphic |
Features | Chemical Resistant, Graffiti Proof |
Description
Placard Sign,9 Dangerous Goods Blank Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Wastewater Classifier Strips, PK10 (580010)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2521)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 12PK (5435L)
- VIKING Premium Heavy Duty Fire Hose Nozzle (847000)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100 (DL149BTB100)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10 (DL149BTB10)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods (DL82BTB)
- NMC Energy Isolation - Water Isolation Point, Pk10 (IST4203)
- NMC Danger Men Working On Machinery Hands Off This Equipment Tag, Pk25 (RPT31)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100 (DL14TB100)
- NMC Dot Placard Sign, 1255 3 (DL137BTB)
- Nmc Safety Tags & Identification