Shop All Identification Labels
Nmc
Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Pk50, Material: Unrippable Vinyl
Mfr # DL8BUV50
Zoro # G9392052
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL8BUV50
- Zoro # G9392052
- UPC # 88748113554
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Item | Placard Sign,6 Poisonous And Infect,PK50 |
Description
Placard Sign,6 Poisonous And Infect,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-M)
- NMC Danger Construction Area Do Not Enter Sign (D490RB)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19430)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-125-499-1.5-SC)
- NMC Symbol Foam Installation Imo Label, IMO151P (IMO151P)
- NMC Safety Committee Hard Hat Emblem, Pk25 (HH11)
- NMC Symbol Powder Hose & Hand Gun Imo Label, IMO119P (IMO119P)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL, Pk10 (DL71BPR10)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR10)
- NMC Flammable Ghs Label, Pk5, Width: 2" (GHS200AP)
- NMC Do Not Use After Label, Pk3 (INL4)
- Nmc Safety Labels