Shop All Identification Labels
Nmc
Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Pk10, Material: Unrippable Vinyl
Mfr # DL8BUV10
Zoro # G9391772
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL8BUV10
- Zoro # G9391772
- UPC # 88748113551
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Item | Placard Sign,6 Poisonous And Infect,PK10 |
Description
Placard Sign,6 Poisonous And Infect,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3YLW)
- KIDDE Fire Extinguisher Bracket, For 2.5 lb to 2.75 lb Tank Weight, Vehicle Mounting Bracket, Black Steel (46640120)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-XXXL)
- BRADY Label, 1 in W, Clear; White (M7-31-427)
- NMC Danger Moving Parts Label, Pk5 (D675AP)
- NMC Qualified Crane Operator Hard Hat Label, Pk25 (HH58)
- NMC Crush Hazard Iso Label, Pk5 (ISO444AP)
- NMC Dangerous For Environment Ghs Label, Background Color: Black and Red on White (GHS2072AL2)
- NMC Qualified Man Lift Driver Hard Hat Label, Pk25 (HH83)
- NMC Symbol Sprinkler Installation Imo Label, IMO127R (IMO127R)
- BRADY Label (B33-37-430)
- Nmc Identification Labels