Shop All Identification Labels
Nmc
Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Pk10, Language: English
Mfr # DL98BUV10
Zoro # G9391860
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL98BUV10
- Zoro # G9391860
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black on White |
Item | Placard Sign,6 Poisonous And Infect,PK10 |
Description
Placard Sign,6 Poisonous And Infect,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC (869STRB-N5)
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 8mm (9242)
- CONDOR Rain Bib Overall, Yellow, S (1FAY9)
- DEWALT DeWalt® DPG748XL Wind/Water Resistant Insulated Work Glove XL (DPG748XL)
- NMC Qualified Rigger Hard Hat Emblem, Pk25 (HH117R)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Unrippable Vinyl (DL18UV)
- NMC NMC GHS202AP, Explosive GHS Label, Vinyl, 2" x 2", 5/PACK (GHS202AP)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL105P10)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, REMOVABLE PS VINYL (DL72BPR)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 20" (SPD24PC)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- Nmc Safety Labels