Shop All Identification Labels
Nmc
Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Adhesive Backed Vinyl
Mfr # DL98BP
Zoro # G9391623
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL98BP
- Zoro # G9391623
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black on White |
Item | Placard Sign,6 Poisonous And Infectious |
Description
Placard Sign,6 Poisonous And Infectious
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100RD (PVR100RD)
- DUPONT Hooded Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB122SWHLG002500)
- AVENGER SAFETY FOOTWEAR Size 9 AVENGER SAFETY FOOTWEAR PR (A7547-9M)
- PIP Econ Grade Cotton Glove, Mens, PK12 (90-908I)
- NMC GHS SECONDARY CONTAINER LABELS, 3.5"X2.25", PS VINYL, 250ROLL (GHS2265ALV)
- NMC Hazardous Materials System Labels, Material: Rigid Plastic (HMS10R)
- NMC Toxic 6 Dot Placard Sign, Material: Unrippable Vinyl (DL87UV)
- NMC Danger 220 Volts Label, Pk5, DGA32AP (DGA32AP)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL132UV10)
- NMC Corrosive 8 Graphic Dot Placard Label, Pk25 (DL12AP)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 2" x 2", 5/PACK (GHS207AP)
- Nmc Safety Labels