Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank
Mfr # DL98BTB
Zoro # G9391763
product price: $1.69
/ea
Sold in multiples of 7 for $11.83
$11.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Poison
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL98BTB
- Zoro # G9391763
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,6 Poisonous And Infectious |
Legend | Poison |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 |
Language | English |
Tag Color | Black on White |
UV Resistant | Yes |
Features | Chemical Resistant, Graffiti Proof |
Type | Placard |
Format | Message and Graphic |
Description
Placard Sign,6 Poisonous And Infectious
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- EDWARDS SIGNALING Horn Strobe, Red, 120VAC (869STRR-N5)
- HY-KO Custom Sign, 14 in Height, 11 in Width, Magnet, Vertical Rectangle, English (KIT-MAG1)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4070-XXXL (12))
- NMC Dot Placard Sign, 1824 8, Pk50 (DL147BTB50)
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37G)
- NMC Empty Cylinder Do Not Use, Pk25 (RPT35)
- NMC Four Digit 1993 Placard (DL400TB)
- NMC Danger High Voltage Overhead Sign (D553RB)
- NMC Tag & Lock To Be Removed Only By The Person Shown On Back Tag (TAR401)
- NMC Dot Placard Sign, 1942 5.1, Pk10 (DL145BTB10)
- Nmc Safety Tags & Identification