Shop All Identification Labels
Nmc
Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide, Pk25, Material: Unrippable Vinyl
Mfr # DL63BUV25
Zoro # G9391282
product price: $42.59
/pk 25, $1.70/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards Hazardous Class 5
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL63BUV25
- Zoro # G9391282
- UPC # 88748113119
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | Hazardous Class 5 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,5.2 Oxi And Organic Pe,PK25 |
Description
Placard Sign,5.2 Oxi And Organic Pe,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, White, Universal (8RHF7)
- WELLS LAMONT Gloves, Leather Drivers, Large, PR (Y0153L)
- MCR SAFETY Leather Gloves, High Visibility Orange, S, PR (8ZEG3)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate (TRYON OTG)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Unrippable Vinyl (DL149BUV25)
- NMC Please Handle With Care Fragile Thank You Label (LR05AL)
- NMC Danger Hot Surface Do Not Touch Label, Pk5 (D559AP)
- NMC Safety Orientation Name: Job Site Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH168)
- NMC Acetylene Hazmat Label (M768LP)
- NMC Dangerous When Wet Label, Pk25 (DL22AP)
- SHOCKWATCH 25G 2 Indicators, 3 3/4" x 3 3/4", Yellow, PK 50 (SHWT25)
- Nmc Identification Labels