Shop All Identification Labels
Nmc
Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL63BP25
Zoro # G9391230
product price: $46.99
/pk 25, $1.88/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards Hazardous Class 5
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL63BP25
- Zoro # G9391230
- UPC # 88748113104
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | Hazardous Class 5 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,5.2 Oxi And Organic Pe,PK25 |
Description
Placard Sign,5.2 Oxi And Organic Pe,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADLEY Scald Protection Valve Kit, Eye Wash (S45-1989)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15994)
- NMC Energy Isolation - Oil Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3414)
- NMC Certified Forklift Operator Hard Hat Label, Pk25 (HH67)
- NMC Misc Blank Dot Placard Sign, Pk50, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP50)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk25, Width: 4" (DL105AP)
- NMC Gear Entanglement Hazard Iso Label, Pk5 (ISO448AP)
- NMC Symbol Gas Detector Imo Label, IMO142P (IMO142P)
- NMC Nfpa Label Number 1", Pk5, DCN11 (DCN11)
- Nmc Identification Labels